Shop LORELL
See all product information
Create Account
UnderCabinetLight, Plug, Slvr, 24.5"L, 420lm
- Mfr # LLR13200
- Zoro # G825075068
product price:Â
$
46.95
/ea
Key Features
Includes Bulb
Yes
Housing Material
Metal; Plastic
For Bulb Type
Integrated LED
Overall Length
24 1/2 in
Maximum Fixture Wattage
7 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LLR13200
- Zoro #
- G825075068
- UPC #
- 035255132008
- Country of Origin
- China
- Item
- Under Cabinet Light
- Includes Bulb
- Yes
- Housing Material
- Metal; Plastic
- For Bulb Type
- Integrated LED
- Maximum Fixture Wattage
- 7 W
- Color Selectable
- Not Selectable
- Dimmable
- No
- Standards
- ETL/CETL, UL Listed
- Features
- Move Shade to Adjust Light Angle
- Bulb Quantity
- 1
- Light Output
- 420 lm
- Switch Function
- On/Off
- Lighting Technology
- LED
- Linkable
- No
- Connection Type
- Plug-In
- Housing Color
- Silver
- Voltage
- 120V AC
- Color Temperature
- 4000K
- Rated Life
- 20,000 hr
- Lumen Selectable
- Not Selectable
- Includes
- DC Adapter, Power Cord
Dimensions
- Overall Length
- 24 1/2 in
- Manufacturers Warranty Length
- 1 yr Limited
- Cord Length
- 6.0 ft
- Overall Width
- 25 3/16 in
- Overall Height
- 2 3/16 in
Description
Under Cabinet Light, Lighting Technology LED, Connection Type Plug-In, Light Output 420 lm, Color Temperature 4000K, Color Rendering Index Not Applicable, Voltage 120V AC, Overall Length 24 1/2 in, Maximum Fixture Wattage 7 W, Dimmable No, Housing Color Silver, Housing Material Metal; Plastic, Linkable No, Switch Function On/Off, Includes Bulb Yes, Bulb Quantity 1, Cord Length 6.0 ft, Features Move Shade to Adjust Light Angle, For Bulb Type Integrated LED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.