Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Cart, 2 Shelves, 400lb Capacity, 36" x 24" x 32", Black

  • Mfr # LLR59690

  • Zoro # G613119134


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Overall Length
32"
Overall Width
24"
Color
Black
Depth
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR59690
Zoro #
G613119134
UPC #
035255596909
Country of Origin
China

Dimensions

Overall Length
32"
Overall Width
24"
Depth
36"

Details

Color
Black

Description

Utility cart features a two-shelf design to offer a convenient worksurface and spacious storage for your supplies. All shelves are surrounded with a raised lip 3-1/4in high to keep your contents secure during transit. Industrial-strength casters allow you to maneuver with ease so you can transport your items from room to room. Durable steel construction supports up to 400 lb.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.