Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Table, 500lb Capacity, 47.25" x 18.13" x 30", Gray

  • Mfr # LLR60753

  • Zoro # G513119210


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Width
47.25"
Length
30"
Tabletop Color
Black
Depth
18.13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR60753
Zoro #
G513119210
UPC #
35255607537
Country of Origin
China

Dimensions

Width
47.25"
Length
30"
Depth
18.13"

Details

Tabletop Color
Black

Description

Utility Table offers a versatile design that suits many purposes. Durable, smooth, gray laminate top with PVC edge works well as a worksurface. With a 500 lb. capacity evenly distributed, the table accommodates heavy devices or other items for easy access. Steel legs and frame with durable, black powder coating provide reliable support. Leveling glides offer stability on uneven surfaces.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.