Shop LORELL
See all product information
Create Account
Vertical File Cabinet, Charcoal, 28-3/8"H
- Mfr # LLR66911
- Zoro # G925074190
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Overall Width
15 in
Locking
Integrated
Form Factor
Letter
Number of Drawers
2
Overall Height
28 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LLR66911
- Zoro #
- G925074190
- UPC #
- 00035255669115
- Country of Origin
- Mexico
- Item
- Vertical File Cabinet
- Locking
- Integrated
- Form Factor
- Letter
- Number of Drawers
- 2
- Color
- Charcoal
- Standards
- Meets or exceeds applicable ANSI/BIFMA standards
- Product Type
- Vertical File Cabinet
- Finish
- Matte
- Material
- Steel
- Pull Shape
- Handle with Latch Release
- Traction Material
- Steel
Dimensions
- Overall Width
- 15 in
- Overall Height
- 28 3/8 in
- Overall Depth
- 26 1/2 in
Description
Vertical File Cabinet, Color Charcoal, Finish Matte, Fire Resistance Rating Not Applicable, Form Factor Letter, Locking Integrated, Material Steel, Number of Drawers 2, Overall Depth 26 1/2 in, Overall Height 28 3/8 in, Overall Width 15 in, Product Type Vertical File Cabinet, Standards Meets or exceeds applicable ANSI/BIFMA standards, Pull Shape Handle with Latch Release
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.