
Wellness by Design Executive Office Chair, Bonded Leather and Mesh, Black
Mfr # LLR47921
Zoro # G213119374
product price: $635.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLR47921
Zoro #
G213119374
UPC #
35255479219
Country of Origin
China
Details
Color
Black
Description
Part of Lorell's Wellness by Design collection, this executive chair is office seating approved by the American Chiropractic Association. Dormeo octaspring technology offers eight times more breathability than traditional memory foam. Design also features an elevated headrest and supportive lumbar foam. Seat cushion conforms to body pressure with adaptive body zone comfort. Flip-up arms with soft armrests adjust in height from 27in to 28-1/2in. Cable-activated fingertip control operates seat-height adjustment and tilt functions. Functions include pneumatic seat-height adjustment 19-3/4in to 23-1/2in, 360-degree swivel, tilt 104 to 121 degrees, tilt tension and tilt lock. Luxurious, black bonded leather upholstery provides a sleek look. 26in five-star nylon base is equipped with 1-24/25in diameter dual-wheel casters for easy chair movement. Seat measures 22-1/2in wide x 18-1/2in deep x 5in thick. Back size is 22-1/2in wide x 6-3/4in thick x 28in high. Weight capacity is 275 lb.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.