Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Deck Shelving 60" Height x 36" Width x 18" Depth Recycled

  • Mfr # 99928

  • Zoro # G2755978


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Storage Rack
Overall Height
60"
Overall Width
36"
Overall Depth
18"
No. of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99928
Zoro #
G2755978
UPC #
35255999281
Country of Origin
China

Dimensions

Overall Height
60"
Overall Width
36"
Overall Depth
18"

Details

Item
Wire Deck Shelving
Shelving Type
Storage Rack
No. of Shelves
4
Material
Steel
Finish
Powder Coated
Color
Black
Load Capacity
2300 lb

Description

Lorell Wire Deck Shelving 60" Height x 36" Width x 18" Depth Recycled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.