Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving Unit, 18"D x 36"W, 4 Shelves, Chrome

  • Mfr # LLR84187

  • Zoro # G3447199


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Depth
18"
Material
Steel
Number of Shelves
4
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LLR84187
Zoro #
G3447199
UPC #
-
Country of Origin
China

Dimensions

Width
36"
Depth
18"

Details

Item
Lorell Shell
Shelving Type
Starter
Material
Steel
Number of Shelves
4
Color
Chrome
Finish
Chrome Powder Coated
Shelf Capacity
1000 lb.
Includes
(4) Posts

Description

Lorell Shell

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.