LH500 16 Piece Square Beaded Stoneware Dinnerware Set; White

  • Mfr # LH500
  • Zoro # G103850936
product price: 
$
90.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LH500
Zoro #
G103850936
UPC #
615715311008
Country of Origin
United States

Description

This 16 piece stoneware set from Lorren Home Trends is decorated in a double beaded border design. Border is painted in a brown trim creating a framed modern look. Classice bright white color with the brown contrast adds a rich and fun updated look to your table setting. Square shape is ideal for creating a modern but classy ambiance. Sturdy and durable stoneware quality from Lorren Home Trends is a perfect way to decorate with color and style. 16 piece set includes: 4-Dinner plates 10.5"x10.5"x1" (weighs 2.25 pounds), 4-Soup Bowls 6.5"x6.5"x2.5" (holds 20 ounce and weighs 1 pound), 4-Salad plates 8.25"x8.25"x.75" (weighs 1.35 pounds) 4- 8oz. Mugs 4.5"x3.5"x4" (weighs .75 pounds). Dishwasher and Microwave Safe.

Features
  • 16 Piece Square Beaded Stoneware Dinnerware Set
Specifications
  • Color: White
  • Weight: 27 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews