Zoro Homepage

2K QHD Indoor Wi-Fi Smart Pan-and-Tilt Security Camera with Person Detection

  • Mfr # W462AQC-E

  • Zoro # G315576785


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Color
White
Includes
2K Wi-Fi Camera16Gb Microsd CardUniversal MountPower Adapter, CableMounting KitQuick Start Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W462AQC-E
Zoro #
G315576785
UPC #
695529037172
Country of Origin
China

Details

Item
Wireless Security Cameras
Color
White
Includes
2K Wi-Fi Camera16Gb Microsd CardUniversal MountPower Adapter, CableMounting KitQuick Start Guide

Description

Connect and be home with this Lorex 2K Pan and Tilt Indoor Wi-Fi Security Camera. Small and lightweight in design, this Wi-Fi camera offers flexibility for multiple placement options, along with a simple setup and installation process. Pan and tilt from the camera's Lorex Home app on your smartphone to cover larger areas so you don't miss out on any details. Day or night, you can rely on 2K resolution and IR night vision. Privacy Mode ensures that the camera lens can be hidden. Local storage means no monthly fees, and with the included 16 GB MicroSD card, you will have ample storage to record what matters.


  • 2K, 4.0 MP video resolution is twice that of 1080p Full HD
  • For indoor surveillance day or night
  • Field of view: 109°
  • night vision out to 32 ft.
  • Works with home's Wi-Fi system
  • compatible with Lorex Smart Home security center
  • also compatible with Alexa and Google Assistant for voice commands and Chromecast or Amazon Fire TV Stick for viewing on larger screen
  • Person detection reduces false alarms
  • recognizes when person enters camera's field of view
  • 2-way talk with built-in camera microphone and speaker via Lorex Home app

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.