Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2K QHD Indoor Wi-Fi Smart Security Camera with Person Detection

  • Mfr # W461ASC-E

  • Zoro # G515576745


product price: $61.15
/ea

Key Features

Color
White
Includes
2K Wi-Fi Camera16Gb Microsd CardUniversal MountPower Adapter, CableMounting KitQuick Start Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W461ASC-E
Zoro #
G515576745
UPC #
695529037189
Country of Origin
China

Details

Item
Wireless Security Cameras
Color
White
Includes
2K Wi-Fi Camera16Gb Microsd CardUniversal MountPower Adapter, CableMounting KitQuick Start Guide

Description

Small but mighty, this Lorex 2K Smart Indoor Wi-Fi Security Camera is lightweight and compact in design, giving you lots of options for camera placement along with a simple setup and installation process. To add flexibility, this Wi-Fi camera features a tiltable head and magnetic base, allowing you to attach to metal surfaces for optimal coverage while taking advantage of its 125° field of view. Day or night, you can rely on 2K resolution and IR night vision. And you'll always be in the know with Person Detection and notifications via the Lorex Home app. Local storage means no monthly fees, and the camera's included 16 GB MicroSD Card will give you ample storage to record what matters.


  • 2K, 4.0 MP video resolution is twice that of 1080p Full HD
  • For indoor surveillance day or night
  • 125° field of view
  • night vision out to 32 ft.
  • Works with home's Wi-Fi system
  • compatible with Lorex Smart Home security center
  • also compatible with Alexa and Google Assistant for voice commands and Chromecast or Amazon Fire TV Stick for viewing on larger screen
  • Person detection reduces false alarms
  • recognizes when person enters camera's field of view
  • 2-way talk with built-in camera microphone and speaker via Lorex Home app

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.