Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Video RG59 120 ft. Coaxial BNC/Power Cable

  • Mfr # CB120URB

  • Zoro # G0228542


product price: $59.99
/ea

Key Features

Cable Type
BNC/Power
Cable Length
120 ft
Features
Fire Resistant
Product Type
Video/Power Cable
Color
White, Yellow, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB120URB
Zoro #
G0228542
UPC #
695529003030
Country of Origin
China

Dimensions

Cable Length
120 ft

Details

Cable Type
BNC/Power
Features
Fire Resistant
Product Type
Video/Power Cable
Color
White, Yellow, Red
Device Supported
Security Camera, Surveillance Camera
Environmentally Friendly
Yes
Cable Characteristic
Extension Cable
Connection B
1 x Power - Female, 1 x BNC Video - Male
Jacket Type
CMR, Plenum, Riser
Connection A
1 x BNC Video - Male, 1 x Power - Male
Item
Video/Power Cable

Description

The 120 ft. Video RG59 Coaxial BNC/Power Cable from Lorex is a perfect choice for your next surveillance installation project. This quality cable extends or connects CCTV surveillance cameras and HD DVR surveillance cameras, making large-space problems a thing of the past. Plus, it meets or exceeds UL/cUL and NEC cable standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.