Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire and Smoke Seal, Brown

  • Mfr # ES982B-50

  • Zoro # G615487699


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Overall Length
50 in
Color
Brown
Product Type
Fire and Smoke Seal
Overall Height
3/16 in
Standards
NFPA 105-2013, NFPA-252, UL 10C, UL 1784
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ES982B-50
Zoro #
G615487699
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 in
Overall Height
3/16 in
Overall Width
1/2 in

Details

Color
Brown
Item
Fire and Smoke Seal
Product Type
Fire and Smoke Seal
Standards
NFPA 105-2013, NFPA-252, UL 10C, UL 1784
Fire Rating
1 1/2 hr
UL Fire Rating
UL10C
Seal Type
Bulb
Mounting Style
Self-Adhesive
Material
Elastomeric/Graphite/PVC
Resistance Properties
Fire Resistant
Seal Shape
Bulb

Description

Fire and Smoke Seal, Overall Length 50 in, Overall Width 1/2 in, Overall Height 3/16 in, Color Brown, Seal Shape Bulb, UL Fire Rating UL10C, Material Elastomeric/Graphite/PVC, Standards NFPA 105-2013, NFPA-252, UL 10C, UL 1784, Resistance Properties Fire Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.