Zoro Homepage

Fire and Smoke Seal, Charcoal

  • Mfr # BW502C-36

  • Zoro # G315487814


product price: $12.39
/ea

Key Features

Color
Charcoal
Product Type
Fire and Smoke Seal
Overall Height
1/2 in
Standards
NFPA 105-2013, NFPA-252, UL 1784
UL Fire Rating
UL10C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW502C-36
Zoro #
G315487814
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 ft
Overall Height
1/2 in
Overall Width
3/4 in

Details

Color
Charcoal
Item
Fire and Smoke Seal
Product Type
Fire and Smoke Seal
Standards
NFPA 105-2013, NFPA-252, UL 1784
UL Fire Rating
UL10C
Mounting Style
Self-Adhesive
Material
Elastomeric/Graphite/Vinyl
Resistance Properties
Fire Resistant
Seal Shape
Batwing
Fire Rating
1 1/2 hr

Description

Fire and Smoke Seal, Overall Length 3 ft, Overall Width 3/4 in, Overall Height 1/2 in, Color Charcoal, Seal Shape Batwing, UL Fire Rating UL10C, Material Elastomeric/Graphite/Vinyl, Standards NFPA 105-2013, NFPA-252, UL 1784, Resistance Properties Fire Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.