Zoro Homepage

Fire and Smoke Seal, Charcoal

  • Mfr # ES991C-100

  • Zoro # G315487739


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Color
Charcoal
Product Type
Fire and Smoke Seal
Overall Height
1/4 in
Fire Rating
1 1/2 hr
Overall Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES991C-100
Zoro #
G315487739
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 in
Overall Height
1/4 in
Overall Width
5/8 in

Details

Color
Charcoal
Item
Fire and Smoke Seal
Product Type
Fire and Smoke Seal
Fire Rating
1 1/2 hr
Material
Elastomeric/Graphite/PVC
Seal Shape
Fin
Resistance Properties
Fire Resistant
Mounting Style
Self-Adhesive

Description

Fire and Smoke Seal, Overall Length 100 in, Overall Width 5/8 in, Overall Height 1/4 in, Color Charcoal, Seal Shape Fin, Material Elastomeric/Graphite/PVC, Resistance Properties Fire Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.