Fire and Smoke Seal, Gray
Mfr # BW502G-84
Zoro # G915487757
product price: $28.89
/eaKey Features
Color
Gray
Product Type
Fire and Smoke Seal
Overall Height
1/2 in
Standards
NFPA 105-2013, NFPA-252, UL 1784
Material
Elastomeric/Graphite/Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BW502G-84
Zoro #
G915487757
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
7 ft
Overall Height
1/2 in
Overall Width
3/4 in
Details
Color
Gray
Item
Fire and Smoke Seal
Product Type
Fire and Smoke Seal
Standards
NFPA 105-2013, NFPA-252, UL 1784
Material
Elastomeric/Graphite/Vinyl
Seal Shape
Batwing
Resistance Properties
Fire Resistant
Mounting Style
Self-Adhesive
UL Fire Rating
UL10C
Fire Rating
1 1/2 hr
Description
Fire and Smoke Seal, Overall Length 7 ft, Overall Width 3/4 in, Overall Height 1/2 in, Color Gray, Seal Shape Batwing, UL Fire Rating UL10C, Material Elastomeric/Graphite/Vinyl, Standards NFPA 105-2013, NFPA-252, UL 1784, Resistance Properties Fire Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.