Fire and Smoke Seal, Gray
Mfr # ES991G-100
Zoro # G215487648
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Product Type
Fire and Smoke Seal
Overall Height
1/4 in
Resistance Properties
Fire Resistant
Material
Elastomeric/Graphite/PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ES991G-100
Zoro #
G215487648
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 in
Overall Height
1/4 in
Overall Width
5/8 in
Details
Color
Gray
Item
Fire and Smoke Seal
Product Type
Fire and Smoke Seal
Resistance Properties
Fire Resistant
Material
Elastomeric/Graphite/PVC
Mounting Style
Self-Adhesive
Fire Rating
1 1/2 hr
Seal Shape
Fin
Description
Fire and Smoke Seal, Overall Length 100 in, Overall Width 5/8 in, Overall Height 1/4 in, Color Gray, Seal Shape Fin, Material Elastomeric/Graphite/PVC, Resistance Properties Fire Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.