Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Seal, Brown

  • Mfr # ES980B-150

  • Zoro # G915487672


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Product Type
Fire Seal
Overall Height
1/16 in
Standards
NFPA-252, UL 10C, UL 1784
Mounting Style
Self-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ES980B-150
Zoro #
G915487672
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 1/2 ft
Overall Height
1/16 in
Overall Width
1/2 in

Details

Color
Brown
Item
Fire Seal
Product Type
Fire Seal
Standards
NFPA-252, UL 10C, UL 1784
Mounting Style
Self-Adhesive
UL Fire Rating
UL10C
Resistance Properties
Fire Resistant
Material
Flexible PVC/Graphite
Seal Shape
Flat
Fire Rating
1 1/2 hr

Description

Fire Seal, Overall Length 12 1/2 ft, Overall Width 1/2 in, Overall Height 1/16 in, Color Brown, Seal Shape Flat, UL Fire Rating UL10C, Material Flexible PVC/Graphite, Standards NFPA-252, UL 10C, UL 1784, Resistance Properties Fire Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.