Fire Seal, Brown
Mfr # ES980B-17
Zoro # G815487826
product price: $28.69
/eaKey Features
Color
Brown
Product Type
Fire Seal
Overall Height
1/16 in
Standards
NFPA-252, UL 10C, UL 1784
Seal Shape
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ES980B-17
Zoro #
G815487826
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
17 in
Overall Height
1/16 in
Overall Width
1/2 in
Details
Color
Brown
Item
Fire Seal
Product Type
Fire Seal
Standards
NFPA-252, UL 10C, UL 1784
Seal Shape
Flat
Mounting Style
Self-Adhesive
UL Fire Rating
UL10C
Material
Flexible PVC/Graphite
Resistance Properties
Fire Resistant
Fire Rating
1 1/2 hr
Description
Fire Seal, Overall Length 17 in, Overall Width 1/2 in, Overall Height 1/16 in, Color Brown, Seal Shape Flat, UL Fire Rating UL10C, Material Flexible PVC/Graphite, Standards NFPA-252, UL 10C, UL 1784, Resistance Properties Fire Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.