Zoro Homepage

Fire Seal, Brown

  • Mfr # ES985B-50

  • Zoro # G715487636


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Color
Brown
Product Type
Fire Seal
Overall Height
1/16 in
Standards
NFPA 105-2013, NFPA-252, UL 10C, UL 1784
Fire Rating
1 1/2 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES985B-50
Zoro #
G715487636
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 in
Overall Height
1/16 in
Overall Width
5/8 in

Details

Color
Brown
Item
Fire Seal
Product Type
Fire Seal
Standards
NFPA 105-2013, NFPA-252, UL 10C, UL 1784
Fire Rating
1 1/2 hr
Resistance Properties
Fire Resistant
Material
Flexible PVC/Graphite
Seal Shape
Flat
UL Fire Rating
UL10C
Mounting Style
Self-Adhesive

Description

Fire Seal, Overall Length 50 in, Overall Width 5/8 in, Overall Height 1/16 in, Color Brown, Seal Shape Flat, UL Fire Rating UL10C, Material Flexible PVC/Graphite, Standards NFPA 105-2013, NFPA-252, UL 10C, UL 1784, Resistance Properties Fire Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.