Zoro Homepage

Fire Seal, Charcoal

  • Mfr # ES980C-21

  • Zoro # G615487798


product price: $35.49
/ea

Key Features

Color
Charcoal
Product Type
Fire Seal
Overall Height
1/16 in
Standards
NFPA-252, UL 10C, UL 1784
Overall Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES980C-21
Zoro #
G615487798
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
21 in
Overall Height
1/16 in
Overall Width
1/2 in

Details

Color
Charcoal
Item
Fire Seal
Product Type
Fire Seal
Standards
NFPA-252, UL 10C, UL 1784
Material
Flexible PVC/Graphite
Mounting Style
Self-Adhesive
UL Fire Rating
UL10C
Resistance Properties
Fire Resistant
Seal Shape
Flat
Fire Rating
1 1/2 hr

Description

Fire Seal, Overall Length 21 in, Overall Width 1/2 in, Overall Height 1/16 in, Color Charcoal, Seal Shape Flat, UL Fire Rating UL10C, Material Flexible PVC/Graphite, Standards NFPA-252, UL 10C, UL 1784, Resistance Properties Fire Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.