Fire Seal, Charcoal
Mfr # ES985C-50
Zoro # G815487659
product price: $87.19
/ea
Free Shipping & Returns
Key Features
Color
Charcoal
Product Type
Fire Seal
Overall Height
1/16 in
Material
Flexible PVC/Graphite
Seal Shape
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ES985C-50
Zoro #
G815487659
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 in
Overall Height
1/16 in
Overall Width
5/8 in
Details
Color
Charcoal
Item
Fire Seal
Product Type
Fire Seal
Material
Flexible PVC/Graphite
Seal Shape
Flat
UL Fire Rating
UL10C
Resistance Properties
Fire Resistant
Mounting Style
Self-Adhesive
Fire Rating
1 1/2 hr
Description
Fire Seal, Overall Length 50 in, Overall Width 5/8 in, Overall Height 1/16 in, Color Charcoal, Seal Shape Flat, UL Fire Rating UL10C, Material Flexible PVC/Graphite, Resistance Properties Fire Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.