Zoro Homepage

Fire Seal, Gray

  • Mfr # ES985G-100

  • Zoro # G115487854


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100 in
Color
Gray
Product Type
Fire Seal
Overall Height
1/16 in
Standards
NFPA 105-2013, NFPA-252, UL 10C, UL 1784
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES985G-100
Zoro #
G115487854
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 in
Overall Height
1/16 in
Overall Width
5/8 in

Details

Color
Gray
Item
Fire Seal
Product Type
Fire Seal
Standards
NFPA 105-2013, NFPA-252, UL 10C, UL 1784
Fire Rating
1 1/2 hr
Material
Flexible PVC/Graphite
Resistance Properties
Fire Resistant
Mounting Style
Self-Adhesive
Seal Shape
Flat
UL Fire Rating
UL10C

Description

Fire Seal, Overall Length 100 in, Overall Width 5/8 in, Overall Height 1/16 in, Color Gray, Seal Shape Flat, UL Fire Rating UL10C, Material Flexible PVC/Graphite, Standards NFPA 105-2013, NFPA-252, UL 10C, UL 1784, Resistance Properties Fire Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.