Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Seal, Gray

  • Mfr # ESG985-50

  • Zoro # G115487571


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Color
Gray
Product Type
Fire Seal
Material
Flexible PVC/Graphite
Seal Shape
Flat
Overall Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ESG985-50
Zoro #
G115487571
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5/8 in

Details

Color
Gray
Item
Fire Seal
Product Type
Fire Seal
Material
Flexible PVC/Graphite
Seal Shape
Flat
Fire Rating
1 1/2 hr
Mounting Style
Self-Adhesive

Description

Fire Seal, Overall Width 5/8 in, Color Gray, Seal Shape Flat, Material Flexible PVC/Graphite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.