Zoro Homepage

Smoke and Draft Seal, Charcoal

  • Mfr # BW300C-96

  • Zoro # G015487817


product price: $13.65
/ea

Key Features

Color
Charcoal
Product Type
Smoke and Draft Seal
Overall Height
1/2 in
UL Fire Rating
UL10C
Material
Flexible Elastomer/Rigid PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW300C-96
Zoro #
G015487817
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 ft
Overall Height
1/2 in
Overall Width
1/2 mm

Details

Color
Charcoal
Item
Smoke and Draft Seal
Product Type
Smoke and Draft Seal
UL Fire Rating
UL10C
Material
Flexible Elastomer/Rigid PVC
Seal Shape
Batwing
Resistance Properties
Fire Resistant
Mounting Style
Self-Adhesive
Fire Rating
1 1/2 hr

Description

Smoke and Draft Seal, Overall Length 8 ft, Overall Width 1/2 mm, Overall Height 1/2 in, Color Charcoal, Seal Shape Batwing, UL Fire Rating UL10C, Material Flexible Elastomer/Rigid PVC, Resistance Properties Fire Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.