Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smoke and Draft Seal, Clear

  • Mfr # 5025CL-36

  • Zoro # G915487825


product price: $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Overall Length
8 ft
Color
Clear
Product Type
Smoke and Draft Seal
Overall Height
1/2 in
Standards
NFPA 105-2013 Compliant, NFPA-252 Fire Door Compliant, UL 10C, UL 1784
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5025CL-36
Zoro #
G915487825
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 ft
Overall Height
1/2 in
Overall Width
1/2 in

Details

Color
Clear
Item
Smoke and Draft Seal
Product Type
Smoke and Draft Seal
Standards
NFPA 105-2013 Compliant, NFPA-252 Fire Door Compliant, UL 10C, UL 1784
Material
Flexible Elastomer/Rigid PVC
Resistance Properties
Fire Resistant
Mounting Style
Self-Adhesive
Seal Shape
Fin
UL Fire Rating
UL10C
Fire Rating
1 1/2 hr

Description

Smoke and Draft Seal, Overall Length 8 ft, Overall Width 1/2 in, Overall Height 1/2 in, Color Clear, Seal Shape Fin, UL Fire Rating UL10C, Material Flexible Elastomer/Rigid PVC, Standards NFPA 105-2013 Compliant, NFPA-252 Fire Door Compliant, UL 10C, UL 1784, Resistance Properties Fire Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.