Smoke and Draft Seal, Clear
Mfr # BW300CL-96
Zoro # G415487820
product price: $13.65
/eaKey Features
Color
Clear
Product Type
Smoke and Draft Seal
Overall Height
1/2 in
Standards
NFPA 105-2014, NFPA-252, UL 10C, UL 1784
Seal Shape
Batwing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BW300CL-96
Zoro #
G415487820
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 ft
Overall Height
1/2 in
Overall Width
1/2 mm
Details
Color
Clear
Item
Smoke and Draft Seal
Product Type
Smoke and Draft Seal
Standards
NFPA 105-2014, NFPA-252, UL 10C, UL 1784
Seal Shape
Batwing
Mounting Style
Self-Adhesive
Resistance Properties
Fire Resistant
Material
Flexible Elastomer/Rigid PVC
UL Fire Rating
UL10C
Fire Rating
1 1/2 hr
Description
Smoke and Draft Seal, Overall Length 8 ft, Overall Width 1/2 mm, Overall Height 1/2 in, Color Clear, Seal Shape Batwing, UL Fire Rating UL10C, Material Flexible Elastomer/Rigid PVC, Standards NFPA 105-2014, NFPA-252, UL 10C, UL 1784, Resistance Properties Fire Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.