Shop LORREN HOME TRENDS
Create Account
LH518 16 Piece Distressed Weave Dinnerware Set; Buttercup
- Mfr # LH518
- Zoro # G903850860
product price:Â
$
68.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LH518
- Zoro #
- G903850860
- UPC #
- 615715311107
- Country of Origin
- China
Description
16 Piece Stoneware Dinnerware Set, service for 4. This set is both modern and elegant featuring a raised weave distressed design. The chocolate border and swirls throughout are delicately positioned on the yellow/buttercup background to add that perfect balance. Made of fine and durable stoneware. Set includes 4-10.5" dinner plate, 4-8.5" salad plate, 4-12 ounce mug measuring 5" x 3.5" x 4.25" tall, and 4-cereal bowls measuring 6" x 6" x 2.5" with a 20 ounce capacity. Dishwasher and microwave safe.
Features- Distressed Weave Dinnerware Set
- 16 Piece
- Color: Buttercup
- Design: Distressed Weave
- Weight: 24 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.