Zoro Homepage

Lorren Home Trends LH528 16 Piece Stoneware Scroll Dinnerware Set; Black

  • Mfr # LH528

  • Zoro # G603851235


product price: $74.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH528
Zoro #
G603851235
UPC #
615715311206
Country of Origin
China

Description

16 Piece Stoneware Dinnerware Set, service for 4. This set is both modern and elegant featuring a raised scroll pattern design with a brown trim. Made of fine and durable stoneware. Great for everday dining but elegant enough for serving those special meals. Set includes 4-11" dinner plate, 4-8.5" salad plate, 4-10 ounce mug measuring 5" x 3.25" x 4" tall, and 4 cereal bowls measuring 6" x 6" x 3" and holds 20 oz Dishwasher safe.

Features
  • Stoneware Scroll Dinnerware Set
  • 16 Piece
Specifications
  • Color: Black
  • Pattern: Scroll
  • Weight: 22 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.