Shop LOUISVILLE
Additional $240.00 delivery surcharge applies per item.
See details
See all product information
Create Account
11 ft 11 in Fiberglass Platform Stepladder, 300 lb Capacity
- Mfr # FXP1710
- Zoro # G7582102
product price:Â
$
505.99
/ea
Key Features
Ladder Material
Fiberglass
Overall Height
10 ft
Reach Height - Maximum
16.1 ft
Standing Height - Maximum
9.5 ft
Load Capacity - Maximum
300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FXP1710
- Zoro #
- G7582102
- UPC #
- 728865124104
- Country of Origin
- Mexico
- Item
- Platform Stepladder
- Ladder Material
- Fiberglass
- Load Capacity - Maximum
- 300 lb
- Base Spread
- 80 in
- Weight
- 59 lb
- Tread Type
- Ribbed
- Series
- FXP1700
- Number of Steps
- 10
- ANSI Duty Rating
- Type IA
- Step Spacing
- 12 in
- Standards
- ANSI, OSHA Compliant
- Includes
- ProTop with Tool Slots and Built-In Magnet, SHOX Impact System, DaBoot
- Color
- Orange
- Shoe Type
- Slip-Resistant
- Conductivity
- Non-Conductive
- Ladder Type
- Platform Stepladder
Description
Platform Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 11 ft 11 in, Load Capacity 300 lb, Number of Steps 10, Base Spread 80 in, Bottom Width 33 25/32 in, Step Depth 3 in, Step Tread Ribbed, Series FXP1700, Includes ProTop with Tool Slots and Built-In Magnet, SHOX Impact System, DaBoot, Standards ANSI, OSHA Compliant, Rung/Step Spacing 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.