Shop LOUISVILLE
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
12 ft 0.33 ft Fiberglass Platform Stepladder, 375 lb Capacity
- Mfr # FXP1810HD
- Zoro # G2172908
product price:Â
$
525.99
/ea
Key Features
Ladder Material
Fiberglass
Reach Height - Maximum
16.1 ft
Standing Height - Maximum
9.5 ft
Load Capacity - Maximum
375 lb
Base Width
33.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FXP1810HD
- Zoro #
- G2172908
- UPC #
- 728865125774
- Country of Origin
- Mexico
- Item
- Platform Stepladder
- Ladder Material
- Fiberglass
- Load Capacity - Maximum
- 375 lb
- Base Spread
- 85 in
- Weight
- 64 lb
- Tread Type
- Ribbed
- Series
- FXP1800
- Number of Steps
- 10
- ANSI Duty Rating
- Type IAA
- Step Spacing
- 12 in
- Standards
- ANSI, OSHA Compliant
- Includes
- ProTop with Tool Slots and Built-In Magnet, SHOX Impact System, DaBoot
- Color
- Orange
- Conductivity
- Non-Conductive
- Shoe Type
- Slip-Resistant
- Ladder Type
- Platform Stepladder
Description
Platform Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 12 ft 4 in, Load Capacity 375 lb, Number of Steps 10, Base Spread 85 in, Bottom Width 33 13/16 in, Step Depth 3 in, Step Tread Ribbed, Series FXP1800HD, Includes ProTop with Tool Slots and Built-In Magnet, SHOX Impact System, DaBoot, Standards ANSI, OSHA Compliant, Rung/Step Spacing 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.