Louisville

13 ft 10 in Fiberglass Platform Stepladder, 300 lb Capacity


product price: $492.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Platform Height 11 ft 5 in
  • Load Capacity 300 lb
  • Material Fiberglass
  • Number of Steps 12
  • ANSI Type IA
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Ladder Height 13 ft 10 in
Platform Height 11 ft 5 in
Bottom Width 36 25/32 in
Platform Width 14 3/4 in
Platform Depth 21 in
Step Depth 3 in

Details

Item Platform Stepladder
Load Capacity 300 lb
Material Fiberglass
Stepladder Item Platform Stepladder
Number of Steps 12
ANSI Type IA
Base Spread 92 in
Net Weight 69 lbs.
Standards ANSI, CSA, OSHA
Step Tread Ribbed
Rung/Step Spacing 12 in
Ladder Tread Ribbed
Includes ProTop with Tool Slots and Built-In Magnet, SHOX Impact System, DaBoot
Series FXP1700

Description

Platform Stepladder, Ladder Height 13 ft 10 in, Platform Width 14 3/4 in, Platform Depth 21 in, Platform Height 11 ft 5 in, Load Capacity 300 lb, Bottom Width 36 25/32 in, Base Spread 92 in, Material Fiberglass, Series FXP1700, Number of Steps 12, Step Depth 3 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IA, Includes ProTop with Tool Slots and Built-In Magnet, SHOX Impact System, DaBoot, Standards ANSI, CSA, OSHA, Net Weight 69 lb

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.