Shop R&B WIRE PRODUCTS

Antimicrobial Vinyl Basket Truck with Steel Base, 6 Bushel, Yellow

  • Mfr # 406SOC/ANTI/YEL
  • Zoro # G4326939

product price: 
$
325.99
/ea
Free Shipping & Returns

Key Features

Overall Height
26 1/2 in
Overall Length
31 in
Overall Width
22 in
Material
Steel/Vinyl
Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
406SOC/ANTI/YEL
Zoro #
G4326939
UPC #
-
Country of Origin
United States
Material
Steel/Vinyl
Color
Yellow
Load Capacity
600 lb
Item
Antimicrobial Permanent Vinyl Liner Basket Truck
Wheel Type
3 in Casters
Handle Type
Soft Loop
Caster Type
Non-Marking
Volume Capacity
1/4 cu. yd.
Liner Style
Permanent
Item - Basket Trucks
Basket Truck
Cubic Yard Capacity
0.74 cu yd
Bushel Capacity
6
Caster Material
Polyurethane
Color - Hoppers and Cube Trucks
Yellow
Frame Material - Hoppers and Cube Trucks
Steel
Container Material - Hoppers and Cube Trucks
Antimicrobial Flame Retardant Vinyl
Optional Lid
Mfr Model No. 4614/16HL
Load Capacity - Hoppers and Cube Trucks
250 lb.
Cubic Foot Capacity
7.5 cu ft
Container Material
Antimicrobial Flame Retardant Vinyl
Caster Configuration
(4) Swivel
Frame Material
Steel
Features
Corrosion Resistant
Mobility Option
Forklift-Capable, Manual
Includes
Non-Marking Bumper
Number of Compartments
1
Caster/Wheel Configuration
(4) Swivel
Number of Drain Holes
0
Includes Frame Bumpers
Without Frame Bumpers
Non-Marking Casters/Wheels
Yes
Caster Frame Material
Steel
Caster/Wheel Mounting Location
Standard
Base Finish/Coating
Powder-Coated
End Style
Closed
Collapsible
No
Liner Color
Yellow
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Plate
Caster Wheel Type
Standard
Caster Brake Type
No Brake Included
Truck Style
Standard
Quiet Performance Features
Sealed Bearings
Base Material
Steel
Caster Core Material
Plastic
Liner Material
Vinyl
Assembled/Unassembled
Assembled
Wire Color
Yellow

Dimensions

Overall Height
26 1/2 in
Overall Length
31 in
Overall Width
22 in
Wheel Diameter
3 in
Container Height
21-1/2 in
Caster Dia.
3"
Caster Mounting Height
6 1/8 in
Inside Height
21 1/2 in
Caster Wheel Width
1 in
Inside Length
31 in
Inside Width
21 in
Overall LxWxH
31 in x 21 in x 26 1/2 in
Caster Wheel Dia.
3 in
Caster Width
1 in
Wire Rope Length
31 in
Length
31 in

Description

Basket Truck, Truck Style Standard, Bushel Capacity 6 bu, Cubic Foot Capacity 7.5 cu ft, Cubic Yard Capacity 0.74 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Yellow, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 31 in, Inside Width 21 in, Inside Height 21 1/2 in, Overall Length 31 in, Overall Width 22 in, Overall Height 26 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.