Shop LOUISVILLE

5 ft 0.25 in Fiberglass Platform Stepladder, 300 lb Capacity

  • Mfr # FXP1703
  • Zoro # G7491172

product price: 
$
188.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Ladder Material
Fiberglass
Overall Height
5 ft
Reach Height - Maximum
9.4 ft
Standing Height - Maximum
2.8 ft
Load Capacity - Maximum
300 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FXP1703
Zoro #
G7491172
UPC #
728865124050
Country of Origin
Mexico

Dimensions

Overall Height
5 ft
Reach Height - Maximum
9.4 ft
Standing Height - Maximum
2.8 ft
Base Width
23.3 in
Platform Depth
21 in
Platform Width
14 3/4 in
Step Width
15.4 in
Step Depth
3 in
Platform Height
2 ft 10 in
Closed Depth
10 in
Handrail Height
2.5 ft

Details

Item
Platform Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
300 lb
Base Spread
39 in
Weight
22 lb
Tread Type
Ribbed
Series
FXP1700
Number of Steps
3
ANSI Duty Rating
Type IA
Step Spacing
12 in
Includes
ProTop with Tool Slots and Built-In Magnet, SHOX Impact System, DaBoot
Standards
ANSI, OSHA Compliant
Color
Orange
Conductivity
Non-Conductive
Shoe Type
Slip-Resistant
Ladder Type
Platform Stepladder

Description

This Louisville Ladder 3-Foot Platform Ladder is crafted with fiberglass for non-conductive safety assurance, this platform ladder combines strength and durability to meet your needs. It features a large platform that is 19% larger than other step ladders, providing extra comfort for long jobs. For enhanced safety, the platform stepladder includes a waist-high handrail positioned at tool belt height, allowing you to work facing multiple directions with added comfort. Designed for increased stability, this platform step ladder is equipped with an oversized shoe for added support during use. The ProTop keeps multiple tools within easy reach, saving you time and effort on the job. Additionally, the heat transfer top is scratch and UV resistant, ensuring durability and compliance with OSHA regulations by retaining duty rating labels.


  • • NON-CONDUCTIVE: Crafted with fiberglass for non-conductive safety assurance, this platform ladder combines strength and durability.
  • • LARGE PLATFORM: Features a platform that is 19% larger than other step ladders, providing extra comfort for long jobs.
  • • ENHANCED SAFETY: This platform ladder includes a waist-high handrail positioned at tool belt height, allowing you to work facing multiple directions with added comfort.
  • • INCREASED STABILITY: This platform ladder is equipped with an oversized shoe for added stability during use.
  • • CONVENIENT TOP: Features ProTop which keeps multiple tools within easy reach, saving you time and effort on the job on this platform ladder. It also has a heat transfer top that is scratch and UV resistant, ensuring durability and compliance with OSHA regulations by retaining duty rating labels.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.