8 ft Aluminum Stepladder, 250 lb Capacity
- Mfr # AS2108
- Zoro # G1458405
product price:Â
$
189.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Ladder Material
Aluminum
Reach Height - Maximum
12.3 ft
Standing Height - Maximum
5.7 ft
Load Capacity - Maximum
250 lb
Base Width
24.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AS2108
- Zoro #
- G1458405
- UPC #
- 728865098931
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 8 ft
- Reach Height - Maximum
- 12.3 ft
- Standing Height - Maximum
- 5.7 ft
- Base Width
- 24.6 in
- Step Width
- 12 in
- Step Depth
- 3 in
- Closed Depth
- 7 in
Details
- Item
- Stepladder
- Ladder Material
- Aluminum
- Load Capacity - Maximum
- 250 lb
- Base Spread
- 51.6 in
- Weight
- 22 lb
- Tread Type
- Ribbed
- Series
- AS2100
- Number of Steps
- 7
- ANSI Duty Rating
- Type I
- Step Spacing
- 12 in
- Includes
- Structural Molded Top with Tool Slots
- Standards
- ANSI, OSHA Compliant
- Color
- Silver
- Shoe Type
- Slip-Resistant
- Shoe Material
- Rubber
- Ladder Type
- A-Frame Stepladder
- Wire Color
- Silver
Description
Stepladder, Material Aluminum, ANSI Type I, Ladder Height 8 ft, Load Capacity 250 lb, Number of Steps 7, Base Spread 51.6 in, Bottom Width 24 5/8 in, Step Depth 3 in, Step Tread Ribbed, Series AS2100, Includes Structural Molded Top with Tool Slots, Standards ANSI, OSHA Compliant, Rung/Step Spacing 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.