This item is Discontinued.
This item is Discontinued.
Multipurpose Ladder, Extension Ladder, Scaffold Ladder, Staircase Ladder, Stepladder Configuration (Discontinued)
Mfr #
L-2098-17
Zoro #
G3719287
UPC # 728865133090
Country of Origin Mexico
Category Multipurpose Ladders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-2098-17
- Zoro #
- G3719287
- UPC #
- 728865133090
- Country of Origin
- Mexico
- Item
- Multipurpose Ladder
- Ladder Configurations
- Extension Ladder, Scaffold Ladder, Staircase Ladder, Stepladder
- Load Capacity
- 300 lb
- ANSI Type
- IA
- Material
- Aluminum
- Net Weight
- 29 lb
- Standards
- ANSI, OSHA Compliant
- Series
- L-2098
- Rail Type
- Aluminum
- Rung/Step Spacing
- 12 in
- Includes
- Ergonomic heavy duty polymer spring loaded L-locks
- Color
- Silver
- Number of Steps
- 16
- Load Capacity - Maximum
- 300 lb
- Number of Configurations
- 4
- Weight
- 29 lb
- ANSI Duty Rating
- Type IA
- Folding
- Foldable
- Shoe Type
- Slip-Resistant
- Step Type
- D-Rung
- Ladder Material
- Aluminum
- Locking Mechanism
- Spring Loaded L-Lock
- Tread Type
- Ribbed
- Step Spacing
- 12 in
Description
Combination Ladder, Extended Ladder Height 15 ft, ANSI Type IA, Material Aluminum, Load Capacity 300 lb, Stepladder Height 4 to 7 ft, Scaffold Height 1 to 3 ft, Closed Depth 56 in, Closed Height 11 in, Bottom Width 25 1/2 in, Rail Type Aluminum, Series L-2098, Standards ANSI, OSHA Compliant, Includes Ergonomic heavy duty polymer spring loaded L-locks, Ladder Configurations Extension Ladder, Scaffold Ladder, Staircase Ladder, Stepladder, Net Weight 29 lb, Rung/Step Spacing 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.