Scaffolding Stage, Aluminum, 250 lb Load Capacity
- Mfr # P11208
- Zoro # G2666940
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8 ft
Overall Width
12 in
Overall Height
4 in
Load Capacity
250 lb
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P11208
- Zoro #
- G2666940
- UPC #
- 728865026132
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 8 ft
- Overall Width
- 12 in
- Overall Height
- 4 in
- Overall Length - Maximum
- 8 ft
- Compatible Frame Width
- 12 in, 14 in, 20 in
- Length Adjustability
- Fixed Length
- Wire Rope Length
- 8 ft
- Length
- 8 ft
Details
- Item
- Scaffolding Stage
- Load Capacity
- 250 lb
- Material
- Aluminum
- Series
- P
- Standards
- ANSI, OSHA Compliant
- Color
- Silver
- Includes
- Ergonomic,Easy-grip moldedhandles, Optional modularhandrail system
- Load Capacity - Maximum
- 250 lb
- Deck Material
- Aluminum
- Frame Material
- Aluminum
- Weight
- 27 lb
- Number of Occupants
- 1
- Tread Type
- Antislip
- Shell Material
- Aluminum
- Wire Color
- Silver
Description
Scaffolding Stage, Overall Length 8 ft, Overall Width 12 in, Overall Height 4 in, Material Aluminum, Load Capacity 250 lb, Series P, Standards ANSI, OSHA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.