Shop LOUISVILLE
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
5 ft 0.25 ft Fiberglass Platform Stepladder, 375 lb Capacity
- Mfr # FCP1402HD
- Zoro # G1013812
product price:Â
$
248.99
/ea
Key Features
Ladder Material
Fiberglass
Load Capacity - Maximum
375 lb
Base Width
21.9 in
Base Spread
30.3 in
Platform Depth
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCP1402HD
- Zoro #
- G1013812
- UPC #
- 728865140463
- Country of Origin
- Mexico
- Item
- Podium Stepladder
- Ladder Material
- Fiberglass
- Load Capacity - Maximum
- 375 lb
- Base Spread
- 30.3 in
- Weight
- 25 lb
- Tread Type
- Ribbed
- Series
- FCP1400HD
- Number of Steps
- 2
- ANSI Duty Rating
- Type IAA
- Step Spacing
- 12 in
- Standards
- ANSI, OSHA, CSA
- Ladder Type
- Podium Stepladder
- Color
- Yellow
- Wire Color
- Yellow
Dimensions
- Overall Height
- 2 ft
- Base Width
- 21.9 in
- Platform Depth
- 19 in
- Platform Width
- 14.3 in
- Step Depth
- 3 in
- Platform Height
- 1 ft 11 in
- Reach Height - Maximum
- 8.5 ft
- Standing Height - Maximum
- 1.9 ft
Description
Platform Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 5 ft 3 in, Load Capacity 375 lb, Number of Steps 2, Base Spread 30.3 in, Bottom Width 21-15/16 in, Step Depth 3 in, Step Tread Ribbed, Series FCP1400HD, Standards ANSI, CSA, OSHA, Rung/Step Spacing 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.