Replacement Label Kit
Mfr # PK-FCP1400HD
Zoro # G0205321
product price: $6.79
/eaKey Features
Language
English, French, Spanish
For Use With
Mfr. No. FCP1402HD, FCP1403HD, FCP1404HD, FCP1406HD, FCP1408HD
Load Capacity
375 lb.
Compatible with Manufacturer Model Number
FCP1402HD, FCP1403HD, FCP1404HD, FCP1406HD, FCP1408HD
Compatible ANSI Duty Rating
Type IAA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PK-FCP1400HD
Zoro #
G0205321
UPC #
-
Country of Origin
Mexico
Details
Item
Ladder Label Kit
Language
English, French, Spanish
For Use With
Mfr. No. FCP1402HD, FCP1403HD, FCP1404HD, FCP1406HD, FCP1408HD
Load Capacity
375 lb.
Compatible with Manufacturer Model Number
FCP1402HD, FCP1403HD, FCP1404HD, FCP1406HD, FCP1408HD
Compatible ANSI Duty Rating
Type IAA
Number of Duty Rating Labels
1
Number of Instruction Labels
1
Compatible Load Capacity
375 lb
Compatible with Series
FCP1400HD
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Compatible Ladder Material
Fiberglass
Number of Safety and Hazard Labels
7
Compatible Ladder Type
Platform Stepladders
Compatible Manufacturer Model Number
FCP1402HD, FCP1403HD, FCP1404HD, FCP1406HD, FCP1408HD
Compatible Manufacturer Part Number
FCP1402HD, FCP1403HD, FCP1404HD, FCP1406HD, FCP1408HD
Compatible with Manufacturer Model No.
FCP1402HD, FCP1403HD, FCP1404HD, FCP1406HD, FCP1408HD
Compatible with Mfr. Model No.
FCP1402HD, FCP1403HD, FCP1404HD, FCP1406HD, FCP1408HD
For Use with Mfr Model Number
FCP1402HD, FCP1403HD, FCP1404HD, FCP1406HD, FCP1408HD
For Use With Mfr. Model Number
FCP1402HD, FCP1403HD, FCP1404HD, FCP1406HD, FCP1408HD
Compatible Pump Manufacturer Part Number
FCP1402HD, FCP1403HD, FCP1404HD, FCP1406HD, FCP1408HD
Compatible Mfr. Model Number
FCP1402HD, FCP1403HD, FCP1404HD, FCP1406HD, FCP1408HD
Description
Replacement Label Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.