Sawhorse Ladder, Aluminum, 34" W x 37" H

  • Mfr # L-2032-03

  • Zoro # G8521737


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

Net Weight
22.1 lb
Color
Silver
Step Stool Product Group
Work Stand and Sawhorse Ladder
Closed Height
37 1/4 in
Top Step Height
33 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L-2032-03
Zoro #
G8521737
UPC #
728865107077
Country of Origin
Mexico

Dimensions

Closed Height
37 1/4 in
Top Step Height
33 1/2 in
Closed Depth
10.8 in
Overall Height
3.1 ft
Bottom Width
33 3/8 in
Step Depth
3 in
Top Step Depth
10 in
Base Width
33.4 in
Overall Depth
10.8 in
Step Width
30.5 in
Reach Height - Maximum
9.3 ft
Standing Height - Maximum
2.8 ft

Details

Item
Step Stool
Net Weight
22.1 lb
Color
Silver
Step Stool Product Group
Work Stand and Sawhorse Ladder
Number of Steps
3
Material
Aluminum
Load Capacity
300 lb
ANSI Type
IA
Step Tread
Ribbed
Ladder Tread
Ribbed
Standards
ANSI, OSHA Compliant
Weight
21 lb
Product Type
Step Stool
Tread Type
Ribbed
Shape
Rectangle
Nesting
Not Nestable
Folding
Foldable
Feet Type
Slip-Resistant
Load Capacity - Maximum
300 lb
Base Spread
34.8 in
Locking Mechanism
No Locking Mechanism
Stacking
Not Stackable
Series
L-2032-XX
Assembly
Assembled
Feet Material
Plastic
Includes Handrails
Handrails Not Included
ANSI Duty Rating
Type IA

Description

This Louisville Ladder 3-foot sawhorse step ladder is an essential lightweight work aid that combines the functionality of a wide stepladder and a sturdy support tool for sawing and other tasks. Crafted from superior quality aluminum, this 3-foot sawhorse step ladder boasts a 300-pound workload capacity, including both user and materials. Its wide, double-braced steps offer extra space and comfort, while the secured legs with slip-resistant safety feet ensure stable and level footing. Ideal for construction work, painting, drywall tasks, carpentry, and general DIY projects, this versatile 3-foot sawhorse step ladder provides exceptional performance and compact storage, making it a must-have for any job.


  • • SUPERIOR BUILD: With its 300-Pound capacity, this 3-foot sawhorse step ladder is made of superior quality aluminum with an elegant design and smooth finish
  • • WORK ON YOUR PROJECT: This 3-foot sawhorse step ladder is compact and easy to carry, making it ideal for drywalling, painting and carpentry
  • • VERSATILE: Extra wide to use this 3-foot sawhorse step ladder as a stage or work stand, providing exceptional stability and ample space for various tasks.
  • • ULTIMATE STABILITY: This 3-foot sawhorse step ladder features slip-resistant rubber feet with thick rubber tread as well as double-rivet step construction on all four legs for sure footing.
  • • STURDY AND STRONG: Spreader braces inside this 3-foot sawhorse step ladder's rails help prevent hooking during transit, ensuring durability and long-lasting use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.