6 ft Fiberglass Stepladder, 300 lb Capacity
- Mfr # FXS1506
- Zoro # G3807155
Key Features
Specifications
Details
- MFR #
- FXS1506
- Zoro #
- G3807155
- UPC #
- 728865133144
- Country of Origin
- Mexico
- Item
- Stepladder
- Ladder Material
- Fiberglass
- Load Capacity - Maximum
- 300 lb
- Base Spread
- 36 in
- Weight
- 20 lb
- Tread Type
- Ribbed
- Series
- FXS1500
- Number of Steps
- 6
- ANSI Duty Rating
- Type IA
- Step Spacing
- 12 in
- Includes
- Locking Latch, ProTop(TM) with Magnet, Raptor Boot
- Color
- Orange
- Standards
- ANSI, OSHA Compliant
- Shoe Type
- Slip-Resistant
- Conductivity
- Non-Conductive
- Ladder Type
- A-Frame Stepladder
- Wire Color
- Orange
Dimensions
- Overall Height
- 6 ft
- Reach Height - Maximum
- 10.4 ft
- Standing Height - Maximum
- 3.8 ft
- Base Width
- 23.3 in
- Step Width
- 12 in
- Step Depth
- 3 in
- Closed Depth
- 7 in
Description
This Louisville Ladder 6 feet Fiberglass Cross Step ladder has a Type IA duty rating with load capacity of 300 lbs. This cross ladder combines the Shelf and Step Ladder for a 2 in 1 combination made to take on multiple placement locations. The shelf design and its unique ProTop and innovative locking mechanism allows for positioning against a wall, building, or pole. When unlocked, this leaning ladder sets up as a regular step ladder. The angles of the cross step ladder allow the capability to get closer to the work area. This Cross Step Ladder is equipped with a V-shape ProTop with non-marring slip resistant rubber tread that allows it to be placed safely on corners and poles. This leaning ladder’s ProTop also features a magnet and multiple slots that allow quick and easy access to your tools. Other features include Louisville Ladder’s patented SHOX impact absorption system, new Raptor Boot with bonded heavy duty slip resistant tread, inside spreader braces that protect the ladder during transport, heavy duty reinforcements and double rivets. This cross step ladder meets or exceeds the safety standards set by ANSI, CSA, and OSHA.
- • VERSATILE: Our Cross Step Ladder offers versatility like no other, effortlessly converting from a step ladder into a shelf ladder for a convenient 2-in-1 combination, allowing you to get closer to the work area with ease.
- • PRO-TOP SYSTEM: Featuring Louisville Ladder's patented Pro Top system, this Cross Step Ladder is equipped with a V-shape design that allows it to lean securely against walls, buildings, and poles. With plenty of performance-enhancing features, the Pro Top system takes your productivity to new heights.
- • STURDY AND STRONG: Engineered with a remarkable 300-pound capacity, this Cross Step Ladder boasts an elegant design and smooth finish, guaranteeing unmatched durability and reliability for all your projects.
- • SUPERIOR SAFETY: Crafted from high-quality, non-conductive fiberglass, this 6-foot Cross Step Ladder ensures superior safety, providing peace of mind during every task.
- • EQUIPPED WITH SHOX SYSTEM: Experience ultimate durability and resistance to accidental mishandling with our exclusive SHOX system, integrated into every Louisville Cross Step Ladder.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.