Scaffolding Stage, Aluminum, 500 lb Load Capacity
- Mfr # P21212
- Zoro # G3137970
product price:Â
$
432.99
/ea
Key Features
Overall Length
12 ft
Overall Width
12 in
Overall Height
4 in
Load Capacity
500 lb
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P21212
- Zoro #
- G3137970
- UPC #
- 728865026644
- Country of Origin
- Mexico
- Item
- Scaffolding Stage
- Load Capacity
- 500 lb
- Material
- Aluminum
- Series
- P
- Standards
- ANSI, OSHA Compliant
- Includes
- Ergonomic,Easy-grip moldedhandles, Optional modularhandrail system
- Color
- Silver
- Tread Type
- Antislip
- Frame Material
- Aluminum
- Number of Occupants
- 2
- Load Capacity - Maximum
- 500 lb
- Weight
- 42 lb
- Deck Material
- Aluminum
- Shell Material
- Aluminum
- Wire Color
- Silver
- Traction Material
- Aluminum
Dimensions
- Overall Length
- 12 ft
- Overall Width
- 12 in
- Overall Height
- 4 in
- Length Adjustability
- Fixed Length
- Overall Length - Maximum
- 12 ft
- Compatible Frame Width
- 12 in, 14 in, 20 in, 24 in, 28 in
- Wire Rope Length
- 12 ft
- Length
- 12 ft
Description
Scaffolding Stage, Overall Length 12 ft, Overall Width 12 in, Overall Height 4 in, Material Aluminum, Load Capacity 500 lb, Series P, Standards ANSI, OSHA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.