Zoro Homepage

Control Station, 6.50 in. D x 7.25 in. H

  • Mfr # IR-MS-120V18A-OL

  • Zoro # G2274295


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Contact Form
4NO
Legend
Emergency Stop
Type of Operator
Flush Button/Flush Button
Number of Pilot Lights
0
Number of Operators
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-MS-120V18A-OL
Zoro #
G2274295
UPC #
-
Country of Origin
Italy

Dimensions

Size
30 mm
Height
7.25 in
Width
3.5 in
Depth
6.5 in
Panel Cutout Diameter
30 mm
Overall Height
7.25 in
Hub Size - Maximum
7/8 in
Overall Width
3.5 in
Overall Depth
6.5 in

Details

Item
Control Station
Contact Form
4NO
Legend
Emergency Stop
Type of Operator
Flush Button/Flush Button
Number of Pilot Lights
0
Number of Operators
3
NEMA Rating
4x
Hub Style
Feed-Thru
Contact Rating
10A @ 600V AC
Standards
CE, UL Listed
Head Material
Plastic
Action
Maintained/Momentary/Momentary
Mechanical Interlock
No
Hub
1/2 in to 3/4 in NPT
Mounting
Wall
IP Rating
IP65
Enclosure Material
Plastic
Enclosure Color
Gray
Operator Color
(2) Red, Green
Mounting Style
Surface
Maintained Action Release
Twist
Operator Configuration
(2) Flush Push Buttons/Emergency Stop
Hazardous Location Specification
Not Rated
Includes Mechanical Interlock
No Mechanical Interlock Included.
Product Type
Control Station
AC Contact Rating
10 A @ 600 V
DC Contact Rating
Not Rated
Mounting Orientation
Horizontal, Vertical
NEMA Enclosure Rating
4X

Description

Control Station, Number of Operators 3, Number of Pilot Lights 0, Size 30 mm, Legend Emergency Stop, Type of Operator Flush Button/Flush Button, Action Maintained/Momentary/Momentary, Operator Color (2) Red, Green, Contact Form 4NO, Mechanical Interlock No, NEMA Rating 4X, Contact Rating 10A @ 600V AC, IP Rating IP65, Mounting Wall, Hub 1/2 in to 3/4 in NPT, Height 7.25 in, Width 3.5 in, Depth 6.5 in, Head Material Plastic, Enclosure Material Plastic, Enclosure Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.