Beloved Peach Prosecco & Mimosa Flower Hand Lotion, 1 Ounce, 24PK
- Mfr # 69750679
- Zoro # G123346952
product price:Â
$
81.15
/pk of 24, $3.38/ea
Key Features
Weight
1 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69750679
- Zoro #
- G123346952
- UPC #
- 055086012669
- Country of Origin
- United States
Details
- Item
- Lotion Soaps
- Weight
- 1 oz
- Application
- Health and Personal Care
Description
Love Beauty and Planet is committed to small acts of love that make you and our planet a little more beautiful, every day. With this in mind, this nature inspired hand lotion offers a small act of love for dry skin, with every use. An uplifting blend of sparkling sweet peach & fresh mimosa flower, our Peach Prosecco & Mimosa Flower soothing hand cream formula is made with 92% naturally derived ingredients and leaves dry skin feeling soft & smooth. It is infused with essential oils & plant-based moisturizers and is paraben-free. What's more, our hand lotion is PETA approved & vegan, cruelty-free, and loaded with ethically sourced oils and extracts. It also comes in packaging made with 65% recycled plastic. A small act of love for you and the planet. What's the best way to use this fragrant, feel-good lotion? You know it - massage liberally into skin, whenever your hands feel dry. This hand lotion is best paired with the complete Peach Prosecco & Mimosa Flower collection for an immersive sensory experience for bath and body! Love this scent? Our collection of Beloved Hand Lotions are all made with with ethically sourced oils and extracts from around the world in fragrances you'll love. Join our beautiful movement by picking up one of our hand lotions today.PLANT-BASED MOISTURIZERS in our hand lotion nourishes dry skin and leaves hands feeling soft and silky-smooth. 92% NATURALLY DERIVED hand cream formula, infused with ESSENTIAL OILS. A nourishing hand lotion with a PARABEN-FREE formula. Indulge the senses with the scent of sparkling PEACH & fresh MIMOSA FLOWER hand lotion, topped with sweet citrus notes to brighten your mood. PETA APPROVED & VEGAN, CRUELTY-FREE skin care infused with ETHICALLY SOURCED oils & extracts. Packaged in tubes made of 65% RECYCLED PLASTIC. A small act of love for you and the planet. As a part of the Beloved by Love Beauty and Planet Peach Prosecco & Mimosa Flower bath and body collection, this hand lotion is an ideal gift to give or treat yourself.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.