Zoro Homepage

Resistance temperature detector, 6" (15 cm) length, 1/4" dia.

  • Mfr # RTD-646

  • Zoro # G3297567


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
RTD
Temp. Range (F)
-328 Degrees to 1202 Degrees
Temp. Range (C)
-200 Degrees to 650 Degrees
Probe Length
6 in
Primary Measuring Element
RTD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTD-646
Zoro #
G3297567
UPC #
646223106428
Country of Origin
United States

Dimensions

Probe Length
6 in
Probe Wire Length
2 ft 10 in
Wire Length
2 ft. 10"
Probe Dia.
1/4 in
Manufacturers Warranty Length
1 yr
Probe Diameter
0.25 in
Opening/Diameter
0.125 in
Cable Length
2 ft 10 in
Probe Size
1/4 in x 6 in
Manufacturer Warranty Length
1 yr

Description

Surface Temperature Probe, RTD Type 3-Wire 100 ohm, For Application Air Ducts, Bearing Temperature, Electric Generating Plants, Environmental Test Chambers, Food Processing, Oil Temperature Indicator, Ovens, Petroleum & Chemical Processing, Pharmaceutical Manufacturing, Plastic Molding, Soldering Equipment, Number of Wires 3-Wire, Bare Wire, Cable Length 2 ft 10 in, Insertion, -328 Degrees to 1,202 Degrees F/-200 Degrees to 650 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.