Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Signal Conditioner, 0-10VDC, 85-265VDC/VAC

  • Mfr # SC4380

  • Zoro # G0936686


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
0 to 10V DC
Output
0 to 20mA / 0 to 10V DC
Special Features
Field Selectable Inputs and Outputs
Power Required
85 to 265V DC/V AC
Output Voltage
0 to 10V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC4380
Zoro #
G0936686
UPC #
646223106756
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Overall Height
2.9 in
Overall Width
3.88 in
Overall Depth
0.89 in

Details

Item
Process Signal Conditioner
Input Voltage
0 to 10V DC
Output
0 to 20mA / 0 to 10V DC
Special Features
Field Selectable Inputs and Outputs
Power Required
85 to 265V DC/V AC
Output Voltage
0 to 10V DC
Output Current
0 to 20mA
Input Current
0 to 100mA
Features
Signal Converter/isolator Accepts Virtually All Standard Process Signals as an Input and Isolates And Retransmits the Signal in Either the Same Units or Virtually Any Other Standard Process Signal
Mounting
Mounts on industry standard 35 mm DIN Rail (DIN EN50022-35).
Input Voltage - Maximum
10 V
Input Current - Minimum
0 mA
Input Current - Maximum
100 mA
Output Current - Maximum
20 mA
Power Required - Maximum
265V AC/DC
Output Current - Minimum
0 mA
Power Required - Minimum
85V DC
Mounting Style
DIN Rail
Output Voltage - Minimum
0 V
Output Voltage - Maximum
10 V
Input Voltage - Minimum
0 V

Description

Process Signal Conditioner, Input Voltage 0 to 10V DC, Output Voltage 0 to 10V DC, Input Current 0 to 100mA, Output Current 0 to 20mA, Power Required 85 to 265V DC/V AC, Special Features Field Selectable Inputs and Outputs, Mounting Style DIN Rail, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.