Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temperature Switch, SPDT, 24VAC/DC

  • Mfr # TS3-50040

  • Zoro # G5936996


product price: $97.15
/ea
Free Shipping & Returns

Key Features

Temp. Range
PTC: -58 Degrees to 302 Degrees F (-50 Degrees to 150 Degrees C); NTC: -58 Degrees to 230 Degrees F; -50 Degrees to 110 Degrees C
Includes
Gasket, Instructions, Mounting Clips
Temperature Switch Item
Temperature Switch
Switch Input Power
24V AC/V DC
Display
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS3-50040
Zoro #
G5936996
UPC #
-
Country of Origin
Spain

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Temperature Switch
Temp. Range
PTC: -58 Degrees to 302 Degrees F (-50 Degrees to 150 Degrees C); NTC: -58 Degrees to 230 Degrees F; -50 Degrees to 110 Degrees C
Includes
Gasket, Instructions, Mounting Clips
Temperature Switch Item
Temperature Switch
Switch Input Power
24V AC/V DC
Display
LED
Sensor Style
Thermistor
Special Features
Real Time Clock, Selectable Engineering Units
Relay Style
SPDT
Contact Rating
16A Resistive, Inductive: 10 FLA, 60 LRA @ 240V AC
HP
1 hp
Accuracy
+/-1% Full Scale
Features
Configuration Key, Field Selectable Degrees F or Degrees C, HACCP Alarm Logging, Real Time Clock
Sensor Type
Thermistor
Amps
16A Resistive, Inductive: 10 FLA, 60 LRA @ 240V AC
Switch Function
SPDT
Description/Special Features
Field Selectable Degrees F or Degrees C; Real Time Clock; HACCP Alarm Logging; Configuration Key
Input Voltage
115V AC; 230V AC; 12V AC/V DC or 24V AC/V DC
Voltage
24V AC/DC
Current
16A Resistive, Inductive: 10 FLA, 60 LRA @ 240V AC
Product Type
Temperature Switch

Description

Temperature Switch, Display LED, Includes Gasket, Instructions, Mounting Clips, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.