Zoro Homepage
This item is Discontinued.
Love Temperature Switch, Thermistor, 24VAC/DC TSX-40240

Temperature Switch, Thermistor, 24VAC/DC (Discontinued)

  • Mfr # TSX-40240
  • Zoro # G1009041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSX-40240
Zoro #
G1009041
UPC #
-
Country of Origin
Spain

Dimensions

Manufacturers Warranty Length
1 yr.

Details

Item
Temperature Switch
Special Features
Dual Input, Dual Output, and Compressor Defrost
Temp. Range
-58 to 302 Degrees F
Sensor Type
Thermistor
Contact Rating
SPST 16A @ 250V Resistive, 5A Inductive; SPDT 8A @ 250V Resistive, 3A Inductive
Display
LED
Accuracy
+/-1% Full Scale
Includes
Gasket, Mounting Clips, Negative Temperature Coefficient Thermistor Probe, and Instructions
HP
1

Description

Temperature Switch, Special Features Dual Input, Dual Output, and Compressor Defrost, Temp. Range -58 to 302 Degrees F, HP 1, Contact Rating SPST 16A @ 250V Resistive, 5A Inductive; SPDT 8A @ 250V Resistive, 3A Inductive, Accuracy +/-1 Percent Full Scale, Display LED, Includes Gasket, Mounting Clips, Negative Temperature Coefficient Thermistor Probe, and Instructions, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.