Hydraulic Tank, Aluminum, 11 Gal
Mfr # 84527102111
Zoro # G1813427
product price: $1,040.99
/ea
Free Shipping & Returns
Key Features
Overall Height
12 in
Height (In.)
12
Width (In.)
16-11/16
Overall Width
16.34 in
Type
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84527102111
Zoro #
G1813427
UPC #
-
Country of Origin
Germany
Dimensions
Overall Height
12 in
Height (In.)
12
Width (In.)
16-11/16
Overall Width
16.34 in
Length (In.)
20-11/16
Overall Length
20.28 in
Drain Plug Connection Size
G 1/2 in
Details
Item
Hydraulic Tank
Type
Aluminum
Application
For Industrial Hydraulic Systems
Mounting
Vertical
Construction
Cast Aluminum
Finish
Natural Alumium
Nominal Capacity (Gal.)
11
Drain Plug
G 1/2
Useable Capacity (Cu.-In.)
2541
Tank Material
Cast Aluminum
Usable Capacity
2541 cu in
Removable Cover Included
No
Mounting Orientation - Power Units
Vertical
Nominal Capacity
11 gal
Description
Hydraulic Reservoir, Mounting Orientation - Power Units Vertical, Removable Cover Included No, Nominal Capacity 11 gal, Overall Length 20.28 in, Overall Width 16.34 in, Overall Height 12 in, Drain Plug Connection Size G 1/2 in, Finish Natural Alumium, For Use With -, Tank Material Cast Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.