Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Tank, Aluminum, 17 Gal

  • Mfr # 84527102117

  • Zoro # G1405135


product price: $1,313.99
/ea
Free Shipping & Returns

Key Features

Overall Height
14 in
Height (In.)
14
Width (In.)
18-11/16
Overall Width
18.31 in
Length (In.)
24-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84527102117
Zoro #
G1405135
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
14 in
Height (In.)
14
Width (In.)
18-11/16
Overall Width
18.31 in
Length (In.)
24-1/4
Overall Length
23.82 in
Drain Plug Connection Size
G 1/2 in

Details

Item
Hydraulic Tank
Application
For Industrial Hydraulic Systems
Construction
Cast Aluminum
Useable Capacity (Cu.-In.)
3927
Mounting
Vertical
Drain Plug
G 1/2
Nominal Capacity (Gal.)
17
Type
Aluminum
Finish
Natural Alumium
Nominal Capacity
17 gal
Removable Cover Included
No
Usable Capacity
3927 cu in
Tank Material
Cast Aluminum
Mounting Orientation - Power Units
Vertical

Description

Hydraulic Reservoir, Mounting Orientation - Power Units Vertical, Removable Cover Included No, Nominal Capacity 17 gal, Overall Length 23.82 in, Overall Width 18.31 in, Overall Height 14 in, Drain Plug Connection Size G 1/2 in, Finish Natural Alumium, For Use With -, Tank Material Cast Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.