Hydraulic Tank, Aluminum, 2.6 Gal
Mfr # 84527102103
Zoro # G3254115
product price: $461.99
/ea
Free Shipping & Returns
Key Features
Overall Height
8.27 in
Height (In.)
8-1/8
Width (In.)
9-9/16
Overall Width
9.45 in
Mounting
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84527102103
Zoro #
G3254115
UPC #
-
Country of Origin
Germany
Dimensions
Overall Height
8.27 in
Height (In.)
8-1/8
Width (In.)
9-9/16
Overall Width
9.45 in
Length (In.)
12-5/16
Overall Length
12.2 in
Drain Plug Connection Size
G 3/8 in
Details
Item
Hydraulic Tank
Mounting
Vertical
Useable Capacity (Cu.-In.)
601
Construction
Cast Aluminum
Finish
Natural Alumium
Drain Plug
G 3/8
Application
For Industrial Hydraulic Systems
Type
Aluminum
Nominal Capacity (Gal.)
2.6
Mounting Orientation - Power Units
Vertical
Usable Capacity
601 cu in
Removable Cover Included
No
Nominal Capacity
2.6 gal
Tank Material
Cast Aluminum
Description
Hydraulic Reservoir, Mounting Orientation - Power Units Vertical, Removable Cover Included No, Nominal Capacity 2.6 gal, Overall Length 12.2 in, Overall Width 9.45 in, Overall Height 8.27 in, Drain Plug Connection Size G 3/8 in, Finish Natural Alumium, For Use With -, Tank Material Cast Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.